Skip Content

3" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3" Pipe Nipple

BECK

Technical Specs

  • Pipe Size3" 
  • ConnectionThreaded 
  • Material of ConstructionSteel 
  • Schedule40 
  • Inside Dia. (In.)3.068 
  • Metal DetectableYes 
BrandBECK 
Length
Please Select
Item #LengthAvailabilityPrice Qty
12U00310"

Typically in Stock

$31.50 / each

12U00410-1/2"

Typically in Stock

$34.90 / each

12U00511"

Typically in Stock

$34.90 / each

12U00612"

Typically in Stock

$34.90 / each

11X1943"

Typically in Stock

$15.76 / each

11X1953-1/2"

Typically in Stock

$18.66 / each

11X1964"

Typically in Stock

$18.66 / each

11X1974-1/2"

Typically in Stock

$20.60 / each

11X1985"

Typically in Stock

$20.60 / each

11X1995-1/2"

Typically in Stock

$20.72 / each

12T9946"

$22.95 / each

12T9956-1/2"

Typically in Stock

$28.00 / each

12T9967"

Typically in Stock

$28.00 / each

12T9977-1/2"

Typically in Stock

$28.00 / each

12T9988"

Typically in Stock

$28.00 / each

12T9998-1/2"

Item ships within 5 business days from supplier

$28.00 / each

12U0019"

Typically in Stock

$31.50 / each

12U0029-1/2"

Typically in Stock

$31.50 / each

11X193Close

Typically in Stock

$14.50 / each

Adding More Products