Skip Content

3/8" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/8" Pipe Nipple

BECK

Technical Specs

  • Pipe Size3/8" 
  • ConnectionThreaded 
  • Material of ConstructionSteel 
  • Schedule40 
  • Inside Dia. (In.)0.493 
  • Metal DetectableYes 
BrandBECK 
Length
Please Select
Item #LengthAvailabilityPrice Qty
11X06410"

Typically in Stock

$7.01 / each

11X06512"

Typically in Stock

$7.97 / each

11X0531-1/2"

$1.46 / each

11X0542"

$1.46 / each

11X0552-1/2"

$1.88 / each

11X0563"

$2.17 / each

11X0573-1/2"

Typically in Stock

$2.24 / each

11X0584"

$2.24 / each

11X0594-1/2"

Typically in Stock

$3.35 / each

11X0605"

Typically in Stock

$3.35 / each

11X0615-1/2"

Typically in Stock

$3.88 / each

11X0626"

$4.03 / each

11X0638"

Typically in Stock

$6.24 / each

11X052Close

$1.28 / each

Adding More Products