Skip Content

2" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2" Pipe Nipple

BECK

Technical Specs

  • Basic Connection TypeThreaded at Both Ends 
  • Pipe Size2" 
  • Schedule40 
  • Seamless/WeldedWelded 
  • Max. Pressure150 psi 
BrandBECK 
Item
Please Select
Length
Please Select
Item #ItemLengthAvailabilityPrice Qty
11X161Black Close Pipe NippleClose

$4.97 / each

11X176Black Pipe Nipple10"

Typically in Stock

$16.65 / each

11X177Black Pipe Nipple11"

Typically in Stock

$16.55 / each

11X178Black Pipe Nipple12"

$19.04 / each

11X162Black Pipe Nipple2-1/2"

$5.76 / each

11X163Black Pipe Nipple3"

$5.76 / each

11X164Black Pipe Nipple3-1/2"

Typically in Stock

$6.77 / each

11X165Black Pipe Nipple4"

$6.77 / each

11X166Black Pipe Nipple4-1/2"

Typically in Stock

$7.88 / each

11X167Black Pipe Nipple5"

$7.88 / each

11X168Black Pipe Nipple5-1/2"

Typically in Stock

$9.53 / each

11X169Black Pipe Nipple6"

$9.53 / each

11X170Black Pipe Nipple6-1/2"

Typically in Stock

$12.24 / each

11X171Black Pipe Nipple7"

Typically in Stock

$12.24 / each

11X172Black Pipe Nipple7-1/2"

Typically in Stock

$12.24 / each

11X173Black Pipe Nipple8"

Typically in Stock

$12.24 / each

11X174Black Pipe Nipple8-1/2"

Typically in Stock

$14.38 / each

11X175Black Pipe Nipple9"

Typically in Stock

$16.65 / each

Adding More Products