Skip Content

1/8" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/8" Pipe Nipple

BECK

Technical Specs

  • Pipe Size1/8" 
  • ConnectionThreaded 
  • Material of ConstructionSteel 
  • Schedule40 
  • Inside Dia. (In.)0.269 
  • Metal DetectableYes 
BrandBECK 
Length
Please Select
Item #LengthAvailabilityPrice Qty
11X03710"

Typically in Stock

$5.99 / each

11X03812"

Typically in Stock

$6.09 / each

11X0291-1/2"

$1.43 / each

11X0302"

$1.51 / each

11X0312-1/2"

Typically in Stock

$1.51 / each

11X0323"

$1.80 / each

11X0333-1/2"

$1.80 / each

11X0345"

Typically in Stock

$3.46 / each

11X0356"

$3.78 / each

11X0368"

Typically in Stock

$5.20 / each

11X028Close

$1.08 / each

Adding More Products