Skip Content

1/4" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/4" Pipe Nipple

BECK

Technical Specs

  • Pipe Size1/4" 
  • ConnectionThreaded 
  • Material of ConstructionSteel 
  • Schedule40 
  • Inside Dia. (In.)0.364 
  • Metal DetectableYes 
BrandBECK 
Length
Please Select
Item #LengthAvailabilityPrice Qty
11X05112"

Typically in Stock

$7.14 / each

11X0401-1/2"

$1.36 / each

11X0412"

$1.43 / each

11X0422-1/2"

$1.73 / each

11X0433"

$1.73 / each

11X0443-1/2"

$2.00 / each

11X0454"

$2.00 / each

11X0464-1/2"

Typically in Stock

$3.04 / each

11X0475"

$3.22 / each

11X0485-1/2"

Typically in Stock

$3.80 / each

11X0496"

$3.80 / each

11X0508"

Typically in Stock

$5.49 / each

11X039Close

$1.25 / each

Adding More Products