Skip Content

1/2" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2" Pipe Nipple

BECK


Technical Specs

  • ItemNipple 
  • Basic Connection TypeThreaded at Both Ends 
  • Pipe Size1/2" 
  • Schedule40 
  • Seamless/WeldedWelded 
  • Max. Pressure150 psi 
BrandBECK 
Length
Please Select
Thread Type
Please Select
Select items to compareView Compare
18 Products
Compare /
Item #
Mfr.
Model #
Length
Thread Type
Availability
Price
Qty
330018003
10"
NPT

$5.23 / each

Black Pipe Nipple,Threaded,1/2x10 In
Catalog Page #  3869 

Price: $5.23 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length10"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330018409
11"
NPT

$6.05 / each

Black Pipe Nipple,Threaded,1/2x11 In
Catalog Page #  3869 

Price: $6.05 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length11"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330018805
12"

$6.12 / each

Black Pipe Nipple,Threaded,1/2x12 In
Catalog Page #  3869 

Price: $6.12 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length12"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330014408
1-1/8"

$1.25 / each

Black Pipe Nipple,Threaded,1/2x1-1/8 In
Catalog Page #  3869 

Price: $1.25 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length1-1/8"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330014606
1-1/2"

$1.17 / each

Black Pipe Nipple,Threaded,1/2x1-1/2 In
Catalog Page #  3869 

Price: $1.17 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length1-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330014804
2"

$1.36 / each

Black Pipe Nipple,Threaded,1/2x2 In
Catalog Page #  3869 

Price: $1.36 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330015009
2-1/2"

$1.44 / each

Black Pipe Nipple,Threaded,1/2x2-1/2 In
Catalog Page #  3869 

Price: $1.44 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length2-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330015207
3"

$1.36 / each

Black Pipe Nipple,Threaded,1/2x3 In
Catalog Page #  3869 

Price: $1.36 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length3"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330015405
3-1/2"

$1.66 / each

Black Pipe Nipple,Threaded,1/2x3-1/2 In
Catalog Page #  3869 

Price: $1.66 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length3-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330015603
4"

$1.66 / each

Black Pipe Nipple,Threaded,1/2x4 In
Catalog Page #  3869 

Price: $1.66 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length4"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330015801
4-1/2"

$1.90 / each

Black Pipe Nipple,Threaded,1/2x4-1/2 In
Catalog Page #  3869 

Price: $1.90 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length4-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330016007
5"

$2.01 / each

Black Pipe Nipple,Threaded,1/2x5 In
Catalog Page #  3869 

Price: $2.01 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length5"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330016205
5-1/2"
NPT

$2.45 / each

Black Pipe Nipple,Threaded,1/2x5-1/2 In
Catalog Page #  3869 

Price: $2.45 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length5-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330016403
6"

$2.47 / each

Black Pipe Nipple,Threaded,1/2x6 In
Catalog Page #  3869 

Price: $2.47 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length6"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330016601
6-1/2"
NPT

$3.64 / each

Black Pipe Nipple,Threaded,1/2x6-1/2 In
Catalog Page #  3869 

Price: $3.64 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length6-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330016809
7"
NPT

$4.41 / each

Black Pipe Nipple,Threaded,1/2x7 In
Catalog Page #  3869 

Price: $4.41 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length7"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330017203
8"
NPT

$4.34 / each

Black Pipe Nipple,Threaded,1/2x8 In
Catalog Page #  3869 

Price: $4.34 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length8"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330017609
9"
NPT

$5.33 / each

Black Pipe Nipple,Threaded,1/2x9 In
Catalog Page #  3869 

Price: $5.33 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/2"
  • Length9"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT