Skip Content

1-1/4" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-1/4" Pipe Nipple

BECK

Technical Specs

  • Pipe Size1-1/4" 
  • ConnectionThreaded 
  • Material of ConstructionSteel 
  • Schedule40 
  • Inside Dia. (In.)1.38 
  • Metal DetectableYes 
BrandBECK 
Length
Please Select
Item #LengthAvailabilityPrice Qty
11X13810"

Typically in Stock

$9.01 / each

11X13910-1/2"

Typically in Stock

$10.20 / each

11X14011"

Typically in Stock

$10.20 / each

11X14111-1/2"

Typically in Stock

$10.20 / each

11X14212"

Typically in Stock

$10.20 / each

11X1232"

$3.22 / each

11X1242-1/2"

Typically in Stock

$3.16 / each

11X1253"

$3.17 / each

11X1263-1/2"

Typically in Stock

$3.53 / each

11X1274"

$3.88 / each

11X1284-1/2"

Typically in Stock

$4.53 / each

11X1295"

$4.96 / each

11X1305-1/2"

Typically in Stock

$5.81 / each

11X1316"

$5.81 / each

11X1326-1/2"

Typically in Stock

$7.53 / each

11X1337"

Typically in Stock

$9.01 / each

11X1348"

Typically in Stock

$9.01 / each

11X1358-1/2"

Typically in Stock

$9.01 / each

11X1369"

Typically in Stock

$9.01 / each

11X1379-1/2"

Typically in Stock

$9.01 / each

11X122Close

$2.88 / each

Adding More Products