Skip Content

1-1/2" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-1/2" Pipe Nipple

BECK


Technical Specs

  • ItemNipple 
  • Basic Connection TypeThreaded at Both Ends 
  • Pipe Size1-1/2" 
  • Schedule40 
  • Seamless/WeldedWelded 
  • Max. Pressure150 psi 
BrandBECK 
Length
Please Select
Thread Type
Please Select
Select items to compareView Compare
18 Products
Compare /
Item #
Mfr.
Model #
Length
Thread Type
Availability
Price
Qty
330036005
10"
NPT

$12.18 / each

Black Pipe Nipple,Threaded,1-1/2x10 In
Catalog Page #  3869 

Price: $12.18 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length10"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330036401
11"
NPT

$11.62 / each

Black Pipe Nipple,Threaded,1-1/2x11 In
Catalog Page #  3869 

Price: $11.62 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length11"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330036807
12"
NPT

$14.08 / each

Black Pipe Nipple,Threaded,1-1/2x12 In
Catalog Page #  3869 

Price: $14.08 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length12"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330032608
1-3/4"

$3.24 / each

Black Pipe Nipple,Threaded,1-1/2x1-3/4In
Catalog Page #  3869 

Price: $3.24 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length1-3/4"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330032806
2"

$3.39 / each

Black Pipe Nipple,Threaded,1-1/2x2 In
Catalog Page #  3869 

Price: $3.39 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330033002
2-1/2"
NPT

$3.75 / each

Black Pipe Nipple,Threaded,1-1/2x2-1/2In
Catalog Page #  3869 

Price: $3.75 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length2-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330033200
3"

$3.75 / each

Black Pipe Nipple,Threaded,1-1/2x3 In
Catalog Page #  3869 

Price: $3.75 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length3"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330033408
3-1/2"
NPT

$4.60 / each

Black Pipe Nipple,Threaded,1-1/2x3-1/2In
Catalog Page #  3869 

Price: $4.60 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length3-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330033606
4"

$4.60 / each

Black Pipe Nipple,Threaded,1-1/2x4 In
Catalog Page #  3869 

Price: $4.60 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length4"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330033804
4-1/2"
NPT

$5.55 / each

Black Pipe Nipple,Threaded,1-1/2x4-1/2In
Catalog Page #  3869 

Price: $5.55 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length4-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330034000
5"

$5.55 / each

Black Pipe Nipple,Threaded,1-1/2x5 In
Catalog Page #  3869 

Price: $5.55 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length5"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330034208
5-1/2"
NPT

$6.27 / each

Black Pipe Nipple,Threaded,1-1/2x5-1/2In
Catalog Page #  3869 

Price: $6.27 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length5-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330034406
6"

$6.27 / each

Black Pipe Nipple,Threaded,1-1/2x6 In
Catalog Page #  3869 

Price: $6.27 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length6"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
330034604
6-1/2"
NPT

$8.62 / each

Black Pipe Nipple,Threaded,1-1/2x6-1/2In
Catalog Page #  3869 

Price: $8.62 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length6-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330034802
7"
NPT

$10.24 / each

Black Pipe Nipple,Threaded,1-1/2x7 In
Catalog Page #  3869 

Price: $10.24 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length7"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330035205
8"
NPT

$10.24 / each

Black Pipe Nipple,Threaded,1-1/2x8 In
Catalog Page #  3869 

Price: $10.24 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length8"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330035601
9"
NPT

$10.51 / each

Black Pipe Nipple,Threaded,1-1/2x9 In
Catalog Page #  3869 

Price: $10.51 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length9"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT
330035809
9-1/2"
NPT

$10.51 / each

Black Pipe Nipple,Threaded,1-1/2x9-1/2In
Catalog Page #  3869 

Price: $10.51 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/2"
  • Length9-1/2"
  • Schedule40
  • Seamless/WeldedWelded
  • Max. Pressure150 psi
  • Thread TypeNPT