Skip Content

Steam/Hydronic Heater Element,Steel,5ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Steam/Hydronic Heater Element, Steel, 5ft.

Price $138.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5E307
  • Mfr. Model # ST1445-05
  • UNSPSC # 40101830
  • Catalog Page # 4299
  • Shipping Weight 32.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSteam/Hydronic Heater Element
  • Length5 ft.
  • Tube Size1-1/4"
  • Tubing MaterialSteel
  • Fin MaterialSteel
  • Inlet/Outlet NPT1-1/4"
  • Max. Fluid Temp.650 Degrees F
  • Max. Pressure660 psi
  • Output @ 2 PSI Steam1600/2250 BtuH
  • Max. Heat/Linear Ft. @ 150 F Water Temp.720/1010 BtuH
  • Max. Heat/Linear Ft. @ 160 F Water Temp.850/1190 BtuH
  • Max. Heat/Linear Ft. @ 170 F Water Temp.975/1370 BtuH
  • Max. Heat/Linear Ft. @ 180 F Water Temp.1080/1640 BtuH
  • Max. Heat/Linear Ft. @ 190 F Water Temp.1250/1755 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp.1350/2040 BtuH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Commercial Hydronic Baseboard Heaters

• Copper heater elements: max. pressure 194 psi at 300°F Steel heater elements: max. pressure 660 psi at 650°F
2-pc. design for simple installation; order heater element and enclosure separately. Sloped top prevents blocking of louvers. Enclosures and accessories have primed finish suitable for painting. Enclosures include top panel, front panel, partial backplate, adjustable hangers with hardware, slide cradles, and brackets. Suitable for hot water or steam heating systems.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.