Skip Content

 
Commercial Hydronic Baseboard Aluminum Steam/Hydronic Heater Elements close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Commercial Hydronic Baseboard Aluminum Steam/Hydronic Heater Elements

Technical Specs

  • Item Steam/Hydronic Heater Element 
  • Tube Size 1-1/4" 
  • Tubing Material Copper 
  • Fin Material Aluminum 
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1470/1730 BtuH 
  • Output @ 2 PSI Steam 2130/2510 BtuH 
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1830/2160 BtuH 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BEACON MORRIS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
STC14353-03
3 ft.

$89.95 / each

Enter location to check availability
Catalog Page #  3852 

Price $89.95 / each

Technical Specs

  • Item Steam/Hydronic Heater Element
  • Length 3 ft.
  • Tube Size 1-1/4"
  • Tubing Material Copper
  • Fin Material Aluminum
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1470/1730 BtuH
  • Output @ 2 PSI Steam 2130/2510 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1830/2160 BtuH
STC14354-04
4 ft.

$118.85 / each

Enter location to check availability
Catalog Page #  3852 

Price $118.85 / each

Technical Specs

  • Item Steam/Hydronic Heater Element
  • Length 4 ft.
  • Tube Size 1-1/4"
  • Tubing Material Copper
  • Fin Material Aluminum
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1470/1730 BtuH
  • Output @ 2 PSI Steam 2130/2510 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1830/2160 BtuH
STC14355-05
5 ft.

$146.25 / each

Enter location to check availability
Catalog Page #  3852 

Price $146.25 / each

Technical Specs

  • Item Steam/Hydronic Heater Element
  • Length 5 ft.
  • Tube Size 1-1/4"
  • Tubing Material Copper
  • Fin Material Aluminum
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1470/1730 BtuH
  • Output @ 2 PSI Steam 2130/2510 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1830/2160 BtuH
STC14356-06
6 ft.

$169.00 / each

Enter location to check availability
Catalog Page #  3852 

Price $169.00 / each

Technical Specs

  • Item Steam/Hydronic Heater Element
  • Length 6 ft.
  • Tube Size 1-1/4"
  • Tubing Material Copper
  • Fin Material Aluminum
  • Max. Heat/Linear Ft. @ 180 F Water Temp. 1470/1730 BtuH
  • Output @ 2 PSI Steam 2130/2510 BtuH
  • Max. Heat/Linear Ft. @ 200 F Water Temp. 1830/2160 BtuH
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More