Skip Content

Hydronic Kickspace Heater,10360 BtuH Max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydronic Kickspace Heater, 10360 BtuH Max

Price $487.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E449
  • Mfr. Model # K84
  • UNSPSC # 40101814
  • Catalog Page # 3853
  • Shipping Weight 14.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydronic Kickspace Heaters

• 1/2" supply and return connections Require 1/2" I.D. fitting High/Off/Low switch
TwinFlo III® heaters provide an alternative to baseboard units in limited space. Can be installed in recessed, surface-mount cabinets. 115V, 60 Hz.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Hydronic Kickspace Heater
  • Voltage 115
  • Amps AC 0.5
  • Air Flow 103 cfm
  • Width 19-1/4"
  • Depth 12-3/4"
  • Height 4"
  • Pipe Size 1/2"
  • Hz 60
  • Number of Speeds 2
  • Max. Operating Water Temp. 200 Degrees F
  • Correction Factor 0.8
  • For Use With 4E450,4E451,4E452,4E453,5E314,5E317
  • Manufacturers Warranty Length 5 yr.
  • Standards cCSAus, UL
  • Max. Heat @ 2GPM Flow @ 120 F Water Temp. 4145 BtuH
  • Max. Heat @ 2GPM Flow @ 140 F Water Temp. 5670 BtuH
  • Max. Heat @ 2GPM Flow @ 160 F Water Temp. 7155 BtuH
  • Max. Heat @ 2GPM Flow @ 180 F Water Temp. 8650 BtuH
  • Max. Heat @ 2GPM Flow @ 200 F Water Temp. 10,135 BtuH
  • Max. Heat @ 3GPM Flow @ 120 F Water Temp. 4230 BtuH
  • Max. Heat @ 3GPM Flow @ 140 F Water Temp. 5795 BtuH
  • Max. Heat @ 3GPM Flow @ 160 F Water Temp. 7310 BtuH
  • Max. Heat @ 3GPM Flow @ 180 F Water Temp. 8840 BtuH
  • Max. Heat @ 3GPM Flow @ 200 F Water Temp. 10,360 BtuH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Our HVAC guy installed one of these when we took down a interior wall in our kitchen and lost the existing radiator. The toekick heater provides ample heat for the kitchen and actually feels pretty great. March 1, 2014
  • 2016-05-04 T22:00:02.912-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4E449, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.