Skip Content

 
Tilt Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tilt Truck

Technical Specs

  • Item Tilt Truck 
  • Color Gray 
Volume Capacity
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Height
Please Select
Overall Width
Please Select
Wheel Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Load Capacity
Overall Length
Overall Height
Overall Width
Wheel Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
1.7-UT
47.25 cu. ft.
1000 lb.
74"
50-1/2"
40"
10"

$1,173.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,173.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 47.25 cu. ft.
  • Load Capacity 1000 lb.
  • Overall Length 74"
  • Overall Height 50-1/2"
  • Overall Width 40"
  • Wheel Diameter 10"
  • Color Gray
1.7 CU-S
47.25 cu. ft.
1700 lb.
74"
53-1/2"
40"
12"

$1,553.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,553.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 47.25 cu. ft.
  • Load Capacity 1700 lb.
  • Overall Length 74"
  • Overall Height 53-1/2"
  • Overall Width 40"
  • Wheel Diameter 12"
  • Color Gray
1.7 CU-HD
47.25 cu. ft.
2200 lb.
74"
53-1/2"
40"
12"

$1,663.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,663.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 47.25 cu. ft.
  • Load Capacity 2200 lb.
  • Overall Length 74"
  • Overall Height 53-1/2"
  • Overall Width 40"
  • Wheel Diameter 12"
  • Color Gray
2.2UT GRAY
60.75 cu. ft.
1200 lb.
74"
52-1/4"
51"
12"

$1,390.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,390.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 60.75 cu. ft.
  • Load Capacity 1200 lb.
  • Overall Length 74"
  • Overall Height 52-1/4"
  • Overall Width 51"
  • Wheel Diameter 12"
  • Color Gray
2.2CU-S GRAY
60.75 cu. ft.
2000 lb.
74"
53-1/2"
51"
12"

$1,734.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,734.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 60.75 cu. ft.
  • Load Capacity 2000 lb.
  • Overall Length 74"
  • Overall Height 53-1/2"
  • Overall Width 51"
  • Wheel Diameter 12"
  • Color Gray
2.2 CU-HD
60.75 cu. ft.
2500 lb.
74"
53-1/2"
51"
12"

$1,836.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,836.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 60.75 cu. ft.
  • Load Capacity 2500 lb.
  • Overall Length 74"
  • Overall Height 53-1/2"
  • Overall Width 51"
  • Wheel Diameter 12"
  • Color Gray
3.0CU-S GRAY
81 cu. ft.
2500 lb.
81"
56"
56"
12"

$2,184.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,184.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 81 cu. ft.
  • Load Capacity 2500 lb.
  • Overall Length 81"
  • Overall Height 56"
  • Overall Width 56"
  • Wheel Diameter 12"
  • Color Gray
3.0CU-HD GRAY
81 cu. ft.
2800 lb.
81"
56"
56"
12"

$2,247.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,247.00 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 81 cu. ft.
  • Load Capacity 2800 lb.
  • Overall Length 81"
  • Overall Height 56"
  • Overall Width 56"
  • Wheel Diameter 12"
  • Color Gray
1/3 CU-HD
8.1 cu. ft.
1200 lb.
48"
30"
26"
10"

$825.50 / each

Enter location to check availability
Catalog Page #  NA

Price $825.50 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 8.1 cu. ft.
  • Load Capacity 1200 lb.
  • Overall Length 48"
  • Overall Height 30"
  • Overall Width 26"
  • Wheel Diameter 10"
  • Color Gray
1/3 CU-L
8.1 cu. ft.
275 lb.
48"
30"
26"
8"

$354.75 / each

Enter location to check availability
Catalog Page #  NA

Price $354.75 / each

Technical Specs

  • Item Tilt Truck
  • Volume Capacity 8.1 cu. ft.
  • Load Capacity 275 lb.
  • Overall Length 48"
  • Overall Height 30"
  • Overall Width 26"
  • Wheel Diameter 8"
  • Color Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms