Skip Content

 
Self-Dumping Hopper Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self-Dumping Hopper Truck

Technical Specs

  • Item Self-Dumping Hopper Truck 
  • Color Gray 
Volume Capacity
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Height
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Load Capacity
Overall Length
Overall Height
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
SD-5/8 CASTER GRAY
16.9 cu. ft.
750 lb.
59"
49"
26"

$2,486.00 / each

Enter location to check availability
Catalog Page #  1430 

Price $2,486.00 / each

Technical Specs

  • Item Self-Dumping Hopper Truck
  • Volume Capacity 16.9 cu. ft.
  • Load Capacity 750 lb.
  • Overall Length 59"
  • Overall Height 49"
  • Overall Width 26"
  • Color Gray
SD-1.1 CASTER GRAY
29.7 cu. ft.
1000 lb.
71"
53-1/2"
31"

$2,824.00 / each

Enter location to check availability
Catalog Page #  1430 

Price $2,824.00 / each

Technical Specs

  • Item Self-Dumping Hopper Truck
  • Volume Capacity 29.7 cu. ft.
  • Load Capacity 1000 lb.
  • Overall Length 71"
  • Overall Height 53-1/2"
  • Overall Width 31"
  • Color Gray
SD-1.7
45.9 cu. ft.
1200 lb.
80"
55"
40"

$3,053.00 / each

Enter location to check availability
Catalog Page #  1430 

Price $3,053.00 / each

Technical Specs

  • Item Self-Dumping Hopper Truck
  • Volume Capacity 45.9 cu. ft.
  • Load Capacity 1200 lb.
  • Overall Length 80"
  • Overall Height 55"
  • Overall Width 40"
  • Color Gray
SD-2.2 CASTER GRAY
59.4 cu. ft.
1500 lb.
80"
62-1/2"
51"

$4,036.00 / each

Enter location to check availability
Catalog Page #  1430 

Price $4,036.00 / each

Technical Specs

  • Item Self-Dumping Hopper Truck
  • Volume Capacity 59.4 cu. ft.
  • Load Capacity 1500 lb.
  • Overall Length 80"
  • Overall Height 62-1/2"
  • Overall Width 51"
  • Color Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More