Skip Content

Safety-Approved Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Safety-Approved Flashlight, LED

NIGHTSTICK


Technical Specs

  • ItemSafety-Approved Flashlight 
  • Lamp TypeLED 
  • Body MaterialEngineered Polymer 
  • Battery SizeAA 
  • Length7" 
  • Body ColorSafety Green 
Lumens
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Lumens
Availability
Price
Qty
XPP-5422G
120/120/240

$43.10 / each

LED Flashlight,Safety Green,120/120/240L
Catalog Page #  749 

Price: $43.10 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeLED
  • Body MaterialEngineered Polymer
  • Battery SizeAA
  • Lumens120/120/240
  • Length7"
  • Body ColorSafety Green
XPP-5420G
140

$35.50 / each

Flashlight,LED,Safety Green,140 L,AA
Catalog Page #  749 

Price: $35.50 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeLED
  • Body MaterialEngineered Polymer
  • Battery SizeAA
  • Lumens140
  • Length7"
  • Body ColorSafety Green