Skip Content

Yellow Retractable Cord Reel, 10 Max. Amps, Cord Ending: Outlet Box, 30 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Yellow Retractable Cord Reel, 10 Max. Amps, Cord Ending: Outlet Box, 30 ft. Cord Length

Price $81.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LKL4
  • Mfr. Model # SL-800
  • UNSPSC # 39111704
  • Catalog Page # N/A
  • Shipping Weight 7.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Retractable cord reel makes it easy to power through your projects. Simply pull out what you need and when you're done, all the cord winds back up inside the heavy-duty polymer housing. The outlet bar even has a built in LED status light to let you know you have power. Includes mounting brackets that allow it to be attached to the wall or ceiling.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade Light Duty
  • Voltage 120VAC
  • Cord Ending Outlet Box
  • Cord Length 30 ft.
  • Reel Color Yellow
  • Max. Amps 10
  • Gauge/Conductor 16/3
  • Cord Included Yes
  • Number of Outlets 3
  • Cord Color Black
  • NEMA Plug Configuration None
  • NEMA Receptacle Configuration None
  • Includes Mounting Bracket
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.