Skip Content

 
Rechargeable Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rechargeable Flashlight

BAYCO


Technical Specs

  • ItemRechargeable Flashlight 
  • Lamp TypeLED 
  • Battery TypeNiMH 
Body Material
Please Select
Body Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Body Material
Body Color
Availability
Price
Qty
XPR-9864
Fortron
Orange

$532.00 / each

Rechargeable Flashlight,Orange,LED,240Lm
Catalog Page #  751 

Price: $532.00 / each

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery TypeNiMH
  • Body MaterialFortron
  • Body ColorOrange
NSR-9914
Xenon
Black

Limited Quantity Available

$199.13 / each

Rechargeable Flashlight,Black,LED,220 Lm
Catalog Page #  751 

Clearance Price:
$199.13 / each

Price: $221.25 / each

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery TypeNiMH
  • Body MaterialXenon
  • Body ColorBlack
NSR-9912
Xenon
Black

Limited Quantity Available

$133.71 / each

Rechargeable Flashlight,Black,LED,220 Lm
Catalog Page #  751 

Clearance Price:
$133.71 / each

Price: $208.25 / each

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery TypeNiMH
  • Body MaterialXenon
  • Body ColorBlack