Skip Content

LED Rechargeable Flashlight, Black Xenon, NiMH Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED Rechargeable Flashlight, Black Xenon, NiMH Battery Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5RAG0
  • Mfr. Model # NSR-9912
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 2.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rechargeable Flashlights
Bayco®
All-in-1 LED tools can be used as a spot-beam flashlight or a high-powered floodlight. Can also be used as both simultaneously, to see both in front and below in emergency situations. Push-button switch. Red and yellow safety cone accessories are available, separately.

View More

Technical Specs

  • Item Rechargeable Flashlight
  • Lamp Type LED
  • Battery Size CR123A
  • Battery Type NiMH
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 5/16 hr.
  • Length 9-1/4"
  • Diameter 2"
  • Lumens 220
  • Focus Fixed
  • Battery Pack Replacement Mfr. No. 9FZ79
  • Beam Distance 280m
  • Body Color Black
  • Body Material Xenon
  • Charging Time 3 hr.
  • Cord Type 110/240VAC/12VDC
  • Impact Resistance Not Specified
  • Lamp Life 5 hr.
  • Lens Material Polycarbonate
  • Light Output 220 lm
  • Light Output Modes Single
  • Switch Type Push Button
  • Number of Recharges 1000
  • Safety Rating Not Specified
  • Water Penetration Rating Not Specified
  • Includes AC/DC Chargers, 110/240VAC and 12VDC Adapters, 3 Cell CR123 Lithium Backup Battery Carrier
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.