Skip Content

Rechargeable Flashlight,Orange,LED,240lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Rechargeable Flashlight, Orange, LED, 240lm

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5RAF7
  • Mfr. Model # XPR-9864
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rechargeable, all-in-1 LED flashlight. Can be used as a spot-beam flashlight or a high-powered floodlight. Can also be used as both simultaneously, to see both in front and below in emergency situations. Push-button switch. Polycarbonate lens and polymer body construction.

View More

Technical Specs

  • Item General Purpose Handheld Flashlight
  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Battery Size 6V
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 9 hr.
  • Length 14.75"
  • Lumens 240
  • Lumens Range 100 to 249
  • Run Time on High Setting 9 hr.
  • Maximum Lumens Output 240
  • Focus Fixed
  • Lamp Life 5 hr.
  • Body Color Orange
  • Body Material Polymer
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rating Class I, Div. 1, 2 Group C, D, Intrinsically Safe
  • Safety Rated Class I, Div. 1
  • Battery Type NiMH
  • Beam Distance 175m
  • Impact Resistance No
  • Water Penetration Rating None
  • Light Output Modes Single
  • Weight with Batteries 1.69 lb.
  • Standards ATEX
  • Includes AC/DC Chargers, 110/220VAC and 12VDC Adapters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Use of this flashlight for in-tank work was excellent. Our shop tried these out for 6 months and the volume of light that was emmitted and usage time were great. From flightline work to Hangar work there have been no better flashlights. My only concern is battery wear and tear due to charging. We had problems with the coating coming apart from the batteries from constant remove and charge usage. December 3, 2012
  • 2016-05-02 T01:36:18.025-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5RAF7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.