Skip Content

 
Industrial Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Flashlight, LED

BAYCO


Technical Specs

  • ItemIndustrial Flashlight 
  • Lamp TypeLED 
  • Body MaterialPlastic 
  • Body ColorOrange 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
NSP-1260
AA
270/150/120/60
11"

$68.60 / each

Flashlight,LED,Orange,150/120/60/270 L
Catalog Page #  741 

$68.60 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialPlastic
  • Battery SizeAA
  • Lumens270/150/120/60
  • Length11"
  • Body ColorOrange
NSP-1236
AAA
137/72/65
8-7/8"

$42.30 / each

Flashlight,LED,Orange,65/72/137 L,AAA
Catalog Page #  741 

$42.30 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialPlastic
  • Battery SizeAAA
  • Lumens137/72/65
  • Length8-7/8"
  • Body ColorOrange
NSP-1206
AAA
20/12/8
4-1/2"

Limited Quantity Available

$15.97 / each

Flashlight,LED,Orange,8/12/20 L,AAA
Catalog Page #  NA

$15.97 / each

$17.74 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialPlastic
  • Battery SizeAAA
  • Lumens20/12/8
  • Length4-1/2"
  • Body ColorOrange
NSP-1212
AAA
25/24/49
7"

$22.77 / each

Flashlight,LED,Orange,25/24/49 L,AAA
Catalog Page #  NA

$22.77 / each

Technical Specs

  • ItemIndustrial Flashlight
  • Lamp TypeLED
  • Body MaterialPlastic
  • Battery SizeAAA
  • Lumens25/24/49
  • Length7"
  • Body ColorOrange