Skip Content

Cord Reel,50 ft,12/3,SJT,Yellow,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cord Reel, 50 ft, 12/3, SJT, Yellow, 120VAC

Price $238.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KVA6
  • Mfr. Model # SL-8904
  • UNSPSC # 26121635
  • Catalog Page # N/A
  • Shipping Weight 18.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BAYCO retractable cord reel features a 40% larger cord reel with smooth glide rewind. Polarized plug with four 15A grounded receptacles. Resettable 15A circuit breaker. Includes mounting brackets and a LED power status light.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade Light Duty
  • Voltage 120VAC
  • Cord Ending Outlet Box
  • Cord Length 50 ft.
  • Reel Color Yellow
  • Max. Amps 15
  • Gauge/Conductor 12/3
  • Cord Included Yes
  • Number of Outlets 4
  • Cord Color Black
  • NEMA Plug Configuration None
  • NEMA Receptacle Configuration None
  • NEC Cord Designation SJT
  • Reel Material Steel
  • Temp. Range 0 Degrees to 150 Degrees F
  • Height 20-1/4"
  • Width 16"
  • Depth 19"
  • Watts 12,000
  • Slip Ring Rating 20
  • Includes Circuit Breaker
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great product. I have several in use and not one has failed. June 6, 2013
  • 2016-02-06 T20:03:32.336-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3KVA6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Grainger webpage says SJTW and SEOOW, Bayco product instruction sheet says SJT.

Is the cord marked?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about regniarg is loaded.
Additional information about regniarg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the cord type for this reel is SJTW.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:12.925-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KVA6, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:12.927-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KVA6, prod, sort_default
1 of 1