Skip Content

Magnifier,Visor,3 Lens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Magnifier, Visor, 3 Lens

Price $67.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AY18
  • Mfr. Model # 814200
  • NSN # 
  • UNSPSC # 41111713
  • Catalog Page # 3303
  • Shipping Weight 0.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnifier Visor
  • Power1.8x/2.2x/2.6x
  • Diopter3.3, 4.9, 6.6D
  • Focal Distance12, 8, 6"
  • LensAcrylic
  • CaseMolded Plastic
  • FeaturesRemovable/Washable Headband, Ergonomic Design
  • Includes3 Lens Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Loupes and Hands-Free Magnifiers
Magna Visor
High-quality optics and molded frame with washable comfort pads. Includes all 3 focal length lenses.


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by I do a lot of closeup work and needed hands free. Went with the more recognized name Bausch & Lomb.Pros: Nice padded head piece and adjustable head strap works well. All lenses pop in and out easily. Good selection of different magnifications at different focal lengths.Cons: Uncomfortable and VERY sharp nose piece WILL cut your nose if bumped. Bad design. Wish that the lens assortment were higher magnification.Grainger only offers two head worn magnifiers. I wish I would have went with the other one. April 15, 2014
  • 2015-07-02T19:56:33.408-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5AY18, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.