Skip Content

Lens Clng Stn,Antfg,Antstc,Slcn,8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Lens Clng Stn, Antfg, Antstc, Slcn, 8 oz.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5XR77
  • Mfr. Model # 8570
  • UNSPSC # 46181806
  • Catalog Page # N/A
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Encourage safety glasses and goggles care by providing instant access to Sight Savers® lens cleaning supplies. Disposable, wall-mountable cardboard boxes eliminate maintenance hassles. Small Disposable Cardboard Cleaning Station includes 8-oz. spray and 760 tissues.

View More

Technical Specs

  • Item Lens Cleaning Station
  • Formula Antifog, Antistatic
  • Solution Type Silicone
  • Height 8-3/4"
  • Width 8-1/4"
  • Depth 2-1/2"
  • Bottle Size 8 oz.
  • Tissue Count 760
  • Tissue Size 4-3/4 x 5"
  • Material Corrugated
  • Wall Mounting Yes
  • Includes Cleaning Solution With Pump and Tissues
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello,
How much is the replacement bottle & tissues for the lens cleaning station?
About how long does the bottle of cleaner last?
Please advise and thanks for your help.
Field of Industry:: Manufacturer
Product used for:: Cleaning safety glasses
Years purchasing from Grainger:: unsure
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Jahabow is loaded.
Additional information about Jahabow could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: BAUSCH & LOMB does not have an expiration date on this product. Item 5XR77 is being discontinued. If you would like just the silicone spray, you can use item 4T932 for a 16 oz. option. For just tissues you can use item 4T934. There is no set time frame on long the cleaner will last.
Thank you for using Grainger Ask and Answer.
Kristen
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Kristen is loaded.
Additional information about Kristen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:59.362-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XR77, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:59.364-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XR77, prod, sort_default
1 of 1