Skip Content

 
Lens Cleaning Tissue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lens Cleaning Tissue


Technical Specs

  • ItemLens Cleaning Tissue 
Tissue Size
Please Select
Tissue Count
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BAUSCH & LOMB 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Tissue Size
Tissue Count
Price
Qty
Please use Qty box to add item(s) to cart.
8571
4-3/4 x 6-1/2"
760

$5.53 / pkg. of 760

Enter location to check availability
Lens Clng Tissue,4-3/4 x 6-1/2 In,PK760
Catalog Page #  2249 

Price $5.53 / pkg. of 760

Technical Specs

  • ItemLens Cleaning Tissue
  • Tissue Size4-3/4 x 6-1/2"
  • Tissue Count760
8566
5 x 8"
280

$3.36 / pkg. of 280

Enter location to check availability
Lens Clng Tissue,5 x 8 In,280,PK280
Catalog Page #  NA

Price $3.36 / pkg. of 280

Technical Specs

  • ItemLens Cleaning Tissue
  • Tissue Size5 x 8"
  • Tissue Count280
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More