Skip Content

 
Lens Clng Stn,Antfg,Antstc,Slcn,16 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lens Cleaning Station


Technical Specs

  • ItemLens Cleaning Station 
  • FormulaAntifog, Antistatic 
  • Wall MountingYes 
  • Tissue Count1520 
Solution Type
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Solution Type
Height
Width
Depth
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
8565GM
Non-Silicone
10"
7-1/2"
5-1/4"

$28.80 / each

Lens Clng Stn,Antfg,Antstc,Non-Slcn
Catalog Page #  2250 

Price $28.80 / each

Technical Specs

  • ItemLens Cleaning Station
  • Solution TypeNon-Silicone
  • FormulaAntifog, Antistatic
  • Wall MountingYes
  • Tissue Count1520
  • Height10"
  • Width7-1/2"
  • Depth5-1/4"
8568GMP
Non-Silicone
17-1/2"
8-3/4"
3-1/2"

$89.70 / each

Lens Clng Stn,Antfg,Antstc,Non-Slcn,Met
Catalog Page #  2249 

Price $89.70 / each

Technical Specs

  • ItemLens Cleaning Station
  • Solution TypeNon-Silicone
  • FormulaAntifog, Antistatic
  • Wall MountingYes
  • Tissue Count1520
  • Height17-1/2"
  • Width8-3/4"
  • Depth3-1/2"
8565
Silicone
10"
7-1/2"
5-1/4"

$25.15 / each

Lens Clng Stn,Antfg,Antstc,Slcn,16 oz.
Catalog Page #  2250 

Price $25.15 / each

Technical Specs

  • ItemLens Cleaning Station
  • Solution TypeSilicone
  • FormulaAntifog, Antistatic
  • Wall MountingYes
  • Tissue Count1520
  • Height10"
  • Width7-1/2"
  • Depth5-1/4"
8568P
Silicone
17-1/2"
8-3/4"
3-1/2"

$87.20 / each

Lens Clng Stn,Antfg,Antstc,Slcn,16 oz.
Catalog Page #  2249 

Price $87.20 / each

Technical Specs

  • ItemLens Cleaning Station
  • Solution TypeSilicone
  • FormulaAntifog, Antistatic
  • Wall MountingYes
  • Tissue Count1520
  • Height17-1/2"
  • Width8-3/4"
  • Depth3-1/2"