Skip Content

Handheld Magnifier,LED,2 x 4 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Handheld Magnifier, LED, 2 x 4 in.

Price $28.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 32099 (Change)

Go

Invalid Zip Code


JACKSONVILLE branch 384

  • Item # 21U873
  • Mfr. Model # 628006
  • UNSPSC # 41111713
  • Catalog Page # 2947
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Magnifiers
Handheld LED
Eschenbach magnifiers combine German optics and LED lighting for inspection anywhere. Aspheric lens with hard coating and detachable cover. 2 batteries included. Bausch & Lomb magnifiers have acrylic lens and include case.

View More

Technical Specs

  • Item Handheld Magnifier
  • Power 2X
  • Diopter 4.5
  • Focal Distance 5"/8.8cm
  • Lens Dia. 2" x 4"
  • Lens Acrylic
  • Battery Type AAA
  • Overall Length 7"
  • Features LED Light, Rectangular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about 2eyes is loaded.
Additional information about 2eyes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This magnifier can be used for reading, hobbies, or inspections, and is not aspherical.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:18.792-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21U873, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:18.793-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21U873, prod, sort_default
1 of 1