Skip Content

Battery Charger,12VDC,0.8A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Charger, 12VDC, 0.8A

Price $58.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10W824
  • Mfr. Model # 022-0150-DL-WH
  • UNSPSC # 26111704
  • Catalog Page # 1262
  • Shipping Weight 1.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Charger
  • UL Rated Amps 12V0.8A
  • Amps0.8A
  • Voltage Rating12VDC
  • Manual (M)/Automatic (A)A
  • Lead Size6 ft.
  • AC Cord Length6 ft.
  • Input110 VAC
  • Overall Width6 ft.
  • Overall Height1-2/5"
  • Overall Depth4-1/5"
  • ApplicationBattery Charging and Maintenance
  • Cable Gauge8 AWG
  • Test FeatureLED
  • TimerAutomatic
  • IncludesQuick Disconnect Rings and Alligator Clips
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Turkey is loaded.
Additional information about Turkey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: If the ATV battery is a 12 volt; Grainger part number 10W824 is designed for 12 volt batteries. It will use a microprocessor to allow proper charging for standard lead acid, GEL (sealed maintenance free gelled electrolyte) as well as AGM (absorbed glass material). Thank you for using Grainger Ask and Answer
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:45:21.850-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10W824, prod, sort_default
1 of 1
  • 2015-07-31T19:45:21.852-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10W824, prod, sort_default
1 of 1