Skip Content

Bolt,5/16-18 x 1.44 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bolt, 5/16-18 x 1.44 In

Price $7.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NGV1
  • Mfr. Model # 30600
  • UNSPSC # 31161614
  • Catalog Page # 1146
  • Shipping Weight 0.07 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This brass bolt replaces the nut on a cable connector bolt and keeps ring terminals away from corrosion at battery terminals.

View More

Technical Specs

  • Item Bolt
  • Color Brass
  • Stud Size 5/16"-18
  • Connection Material Brass
  • Polarity Positive/Negative
  • Length 1-1/2"
  • Features 1/2" Hex, 3/8-16 F Coupler Thread, 0.70" Deep, 0.400" Stud Length, Replaces Nut on Cable Connector Bolt, Keeps Ring Terminals Away from Corrosion at Battery Terminal
  • For Use With Top Post Batteries
  • Package Quantity 1
  • Green Environmental Attribute 100% Total Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Your Product Detail sheet says it is 3/8 - 16F Coupler thread but the data sheet from the Manufacturer (WirthCo) says it is 5/16-18F (which matches the stud thread}. This is WirthCo Mfg. Model #30600.
It would seem you may have copied their spec incorrectly as they have a different Model, #30650-7, that does have 3/8-16F threads on both the coupler and the stud.
Can you please confirm?
5 days ago
by
Read all my Q&A
 
Please wait while more information about CraigB is loaded.
Additional information about CraigB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2016-02-06 T20:06:10.767-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_4NGV1, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:10.769-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_4NGV1, prod, sort_default
1 of 1