Skip Content

Battery Isolator Switch,Fixed Handle,24V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Isolator Switch, Fixed Handle, 24V

Price $116.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TXE1
  • Mfr. Model # 20257
  • UNSPSC # 26111722
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin TurkeyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Isolator Disconnect Switch
  • Connection TypeTwist-On
  • Switch TypeFixed Handle
  • Max. Amps500A Continuous, 5000A Surge @ 12V; 250A Continuous, 2500A Surge @ 24V
  • Max. Voltage24V
  • FeaturesTurn to Connect, Turn Back to Disconnect, Circuit Switched On and Off With A Turn of The Handle, Heavy-Duty Fixed Die Cast Handle, Ideal for Industrial, Agricultural, Marine, Automotive and All Heavy-Duty Industrial Use
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about milty is loaded.
Additional information about milty could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 6TXE1 will have 10mm X 1.0 thread for the contact studs. They are 38mm (1-31/64”) from center of stud to center distance. For a panel mount, the diameter of the threaded mounting section is 21.97mm (55/64”). There are also surface mounting studs and nuts; they are 50mm (2”) center to center distance. The diameter of the body will be 68mm (2-43/64”). There is not a specification for over all height, but the length of the box it is shipped in is 5 inches, so it will be approximately between 4 and 5 inches in height.

Thank you for using Grainger Ask and Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-05T19:54:20.658-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TXE1, prod, sort_default
1 of 1
  • 2015-05-05T19:54:20.661-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TXE1, prod, sort_default
1 of 1