Skip Content

Battery Charger,120V,8/4/2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Battery Charger, 120V, 8/4/2A

Price $152.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4NGT3
  • Mfr. Model # 20085
  • UNSPSC # 26111704
  • Catalog Page # 1262
  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger and Maintainer
  • Charge Type Smart
  • UL Rated Amps 12V 8/4/2A
  • Voltage Rating 12V
  • Manual (M)/Automatic (A) A
  • Charge Time 12V 14 to 16 hr.
  • Charge Time 24V 2 to 16 hr.
  • Avg. Charge Time 12V Low 2 to 16 hr.
  • Input 0.5 to 2A
  • Overall Width 3-1/2"
  • Overall Height 2-1/8"
  • Overall Depth 3-1/2"
  • Application 12V Smart Battery Charger/Maintainer
  • Cable Length 8 ft.
  • Test Feature 12-14
  • Timer Automatic
  • Standards UL, cUL Listed
  • Includes Ring Terminals and Alligator Clips
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.