Skip Content

Battery Charger,120VAC,900mA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Battery Charger, 120VAC, 900mA

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4NGR6
  • Mfr. Model # 20025
  • UNSPSC # 26111704
  • Catalog Page # 1140
  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger and Maintainer
  • Charge Type Smart
  • UL Rated Amps 6V 0.9
  • UL Rated Amps 12V 0.9
  • Amps 0.9A
  • Peak Amps 0.9
  • Voltage Rating 6/12VDC
  • Manual (M)/Automatic (A) A
  • Charge Time 6V Variable
  • Charge Time 12V Variable
  • Charge Time 24V 22 to 90 hr.
  • Avg. Charge Time 6V High 7 to 36 hr.
  • Avg. Charge Time 12V Low 22 to 90 hr.
  • Input 0.2A
  • Overall Width 2-1/2"
  • Overall Height 3-5/8"
  • Overall Depth 2-1/2"
  • Application 6V/12 Smart Battery Charger/Maintainer
  • Cable Gauge 12AWG
  • Cable Length 12 ft.
  • Test Feature 12-14
  • Timer Automatic
  • Material Plastic
  • Standards UL, cUL Listed
  • Includes Ring Terminals and Alligator Clips
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.