Skip Content

 
Tee Hinge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tee Hinge


Technical Specs

  • Item Tee Hinge 
  • Material Steel 
  • Pin Material Steel 
  • Hardware Included 
Finish
Please Select
Door Leaf Length
Please Select
Door Leaf Width
Please Select
Frame Leaf Length
Please Select
Frame Leaf Width
Please Select
Leaf Thickness
Please Select
Holes per Leaf
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Finish
Door Leaf Length
Door Leaf Width
Frame Leaf Length
Frame Leaf Width
Leaf Thickness
Holes per Leaf
Price
Qty
Please use Qty box to add item(s) to cart.
1WBG1
Black Enamel
6"
2"
4-1/4"
1-13/16"
0.104"
4

$9.30 / pkg. of 2

Enter location to check availability
Catalog Page #  2463 

Price $9.30 / pkg. of 2

Technical Specs

  • Item Tee Hinge
  • Material Steel
  • Finish Black Enamel
  • Pin Material Steel
  • Door Leaf Length 6"
  • Door Leaf Width 2"
  • Frame Leaf Length 4-1/4"
  • Frame Leaf Width 1-13/16"
  • Leaf Thickness 0.104"
  • Holes per Leaf 4
  • Hardware Included
1WBH7
Black Enamel
8"
2-11/16"
5-1/2"
1-9/32"
0.112"
3

$6.72 / each

Enter location to check availability
Catalog Page #  2463 

Price $6.72 / each

Technical Specs

  • Item Tee Hinge
  • Material Steel
  • Finish Black Enamel
  • Pin Material Steel
  • Door Leaf Length 8"
  • Door Leaf Width 2-11/16"
  • Frame Leaf Length 5-1/2"
  • Frame Leaf Width 1-9/32"
  • Leaf Thickness 0.112"
  • Holes per Leaf 3
  • Hardware Included
1WBK1
Galvanized
3-1/2"
3-1/4"
4-1/4"
1-13/16"
0.100"
5

$6.82 / each

Enter location to check availability
Catalog Page #  2463 

Clearance Price $6.82 / each

Price $7.18 / each

Technical Specs

  • Item Tee Hinge
  • Material Steel
  • Finish Galvanized
  • Pin Material Steel
  • Door Leaf Length 3-1/2"
  • Door Leaf Width 3-1/4"
  • Frame Leaf Length 4-1/4"
  • Frame Leaf Width 1-13/16"
  • Leaf Thickness 0.100"
  • Holes per Leaf 5
  • Hardware Included
4PB44
Zinc
4"
1-1/2"
3-13/16"
1-1/4"
0.122"
3

$6.78 / each

Enter location to check availability
Catalog Page #  2463 

Price $6.78 / each

Technical Specs

  • Item Tee Hinge
  • Material Steel
  • Finish Zinc
  • Pin Material Steel
  • Door Leaf Length 4"
  • Door Leaf Width 1-1/2"
  • Frame Leaf Length 3-13/16"
  • Frame Leaf Width 1-1/4"
  • Leaf Thickness 0.122"
  • Holes per Leaf 3
  • Hardware Included
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More