Skip Content

Standard Weight Hinge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Standard Weight Hinge

BATTALION

Technical Specs

  • ItemButt Hinge 
  • MountingFull Mortise 
  • MaterialSteel 
Shop Items By:Clearance Items 
Bearing Type
Please Select
Pin Type
Please Select
Finish
Please Select
Height
Please Select
Width
Please Select
Leaf Thickness
Please Select
Pin Dia.
Please Select
Holes per Leaf
Please Select
Corners
Please Select
Item #Bearing TypePin TypeFinishHeightWidthLeaf ThicknessAvailabilityPrice Qty
1WAV8BallRemovableAntique Bronze4"4"

Clearance - Limited Quantity Available

$3.48 / pkg. of 2

1WBA9BallRemovableBlack4"4"

Clearance - Limited Quantity Available

$23.56 / pkg. of 2

1WBA5BallRemovableOil-Rubbed Bronze4"4"

Clearance - Limited Quantity Available

$22.77 / pkg. of 2

1WBD5PlainNonremovableZinc Plated4"4"0.092''

Clearance - Limited Quantity Available

$12.08 / pkg. of 2

1WAB3PlainRemovableSatin Brass3-1/2"3-1/2"0.190"

Clearance - Limited Quantity Available

$13.80 / pkg. of 2

Adding More Products