Skip Content

Single Cylinder with Thumbturn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single Cylinder with Thumbturn

BATTALION


Technical Specs

  • Security TypeLight-Duty 
  • MaterialSteel 
  • Grade
  • KeyingKeyed Different 
  • Pins
Shop Items By:Clearance Items 
Item
Please Select
Location Type
Please Select
Finish
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Location Type
Finish
Availability
Price
Qty
1TPX9
Deadbolt
Polished Brass

Clearance - Limited Quantity Available

$17.02 / each

Single Cylinder,Light Duty,Brass
Catalog Page #  2689 

Clearance Price:
$17.02 / each

Price: $18.91 / each

Technical Specs

  • ItemDeadbolt
  • Security TypeLight-Duty
  • MaterialSteel
  • FinishPolished Brass
  • Grade3
  • KeyingKeyed Different
  • Pins5
2VMX8
Deadbolt w/Thumbturn
Residential
Satin Nickel

Clearance - Limited Quantity Available

$16.43 / each

Single Cylinder Thumbturn,Satin Nickel
Catalog Page #  2689 

Clearance Price:
$16.43 / each

Price: $26.50 / each

Technical Specs

  • ItemDeadbolt w/Thumbturn
  • Security TypeLight-Duty
  • Location TypeResidential
  • MaterialSteel
  • FinishSatin Nickel
  • Grade3
  • KeyingKeyed Different
  • Pins5

Alternate Search Terms