Skip Content

 
Non Template Hinge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Non Template Hinge


Technical Specs

  • ItemNontemplate Hinge 
  • MountingFull Mortise 
  • Pin TypeRemovable 
  • Height4" 
  • Width4" 
  • Holes per Leaf
Bearing Type
Please Select
Finish
Please Select
Leaf Thickness
Please Select
Pin Dia.
Please Select
Corners
Please Select
Material
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Bearing Type
Finish
Leaf Thickness
Pin Dia.
Corners
Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1WAZ8
Ball
Polished
11/32"
Square
Stainless Steel

Limited Quantity Available

$135.45 / pkg. of 2

Non Template,Ball,SS,4x4,PK 2
Catalog Page #  NA

Clearance Price $135.45 / pkg. of 2

Price $150.50 / pkg. of 2

Technical Specs

  • ItemNontemplate Hinge
  • MountingFull Mortise
  • Bearing TypeBall
  • Pin TypeRemovable
  • FinishPolished
  • Height4"
  • Width4"
  • Pin Dia.11/32"
  • Holes per Leaf4
  • CornersSquare
  • MaterialStainless Steel
3HTX2
Plain
Natural
0.110"
17/64"
Square
Steel

Limited Quantity Available

$10.20 / each

Hinge,  Non Template, 4 X 4 In
Catalog Page #  NA

Clearance Price $10.20 / each

Price $11.33 / each

Technical Specs

  • ItemNontemplate Hinge
  • MountingFull Mortise
  • Bearing TypePlain
  • Pin TypeRemovable
  • FinishNatural
  • Height4"
  • Width4"
  • Leaf Thickness0.110"
  • Pin Dia.17/64"
  • Holes per Leaf4
  • CornersSquare
  • MaterialSteel
1WAT8
Plain
Polished
1/4"
Rounded
Stainless Steel

Limited Quantity Available

$60.73 / pkg. of 2

Non Template,Plain,SS,4x4,PK 2
Catalog Page #  NA

Clearance Price $60.73 / pkg. of 2

Price $122.95 / pkg. of 2

Technical Specs

  • ItemNontemplate Hinge
  • MountingFull Mortise
  • Bearing TypePlain
  • Pin TypeRemovable
  • FinishPolished
  • Height4"
  • Width4"
  • Pin Dia.1/4"
  • Holes per Leaf4
  • CornersRounded
  • MaterialStainless Steel
1CAA7
Plain
Prime Coat
1/4"
Rounded
Steel

Limited Quantity Available

$1.20 / each

Non Template,Plain,Prime Coat,4x4
Catalog Page #  NA

Clearance Price $1.20 / each

Price $6.46 / each

Technical Specs

  • ItemNontemplate Hinge
  • MountingFull Mortise
  • Bearing TypePlain
  • Pin TypeRemovable
  • FinishPrime Coat
  • Height4"
  • Width4"
  • Pin Dia.1/4"
  • Holes per Leaf4
  • CornersRounded
  • MaterialSteel