Skip Content

Lever w/Lock,Medium Duty,19 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lever w/Lock, Medium Duty, 19 Series

Price $78.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TUN3
  • Mfr. Model # 5TUN3
  • UNSPSC # 46171619
  • Catalog Page # 2672
  • Shipping Weight 1.75 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLever w/Lock
  • PerformanceMedium Duty
  • Series19
  • FinishAluminum
  • For Door Thickness1-3/4"
  • Grade1
  • StandardsANSI/BHMA A156.3
  • ADA CompliantYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want a door knob that only has a key lock on one side and can't be locked or un-locked from the other side.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MassOWitt is loaded.
Additional information about MassOWitt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: This is an exit trim for a panic bar, there is no push button.
Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Diameter

What is the diameter of this device? The hole in the door I'm trying to install it on is 2".
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherB is loaded.
Additional information about HeatherB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional data tab on Grainger.com, this unit fits 1 3/4"-thick doors. If you have additional questions, please contact us at 800-323-0620.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:25:04.592-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TUN3, prod, sort_default
1 of 1
  • 2015-07-03T20:25:04.683-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TUN3, prod, sort_default
1 of 1