Skip Content

Hydraulic,Door Closer,Surface-Mounted close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hydraulic, Door Closer, Surface-Mounted

BATTALION

Price: $107.40 / each

Please sign in or register to access lists

  • Item # 5TUP5
  • Mfr. Model # 5TUP5
  • UNSPSC # 30171514
  • Catalog Page # 2693
  • Shipping Weight 6.51 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemDoor Closer
  • Closing Operation ModeHydraulic
  • Closer PerformanceHeavy Duty
  • Closer TypeNon-Hold Open
  • Door HandingNon-Handed/Reversible
  • Arm TypeRegular
  • Mounting StyleSurface Mounted
  • Housing Length9-1/16"
  • Housing Width3-1/8"
  • Housing Height3/4"
  • FinishAluminum
  • Max. Door Opening90 Degrees
  • Exterior Door Width36"
  • Interior Door Width44"
  • Projection from Wall3-1/8"
  • Spring SizeAdjustable 1 to 4
  • For Use WithInterior and Exterior Doors
  • Arm MaterialAluminum
  • Mounting HardwareIncluded
  • IncludesPlastic Cover
  • StandardsMeets Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.