Skip Content

Lever Lockset,Medium Duty,Chrome,Entry close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lever Lockset, Medium Duty, Chrome, Entry

Price $113.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TPH9
  • Mfr. Model # 1TPH9
  • UNSPSC # 46171503
  • Catalog Page # 2654
  • Shipping Weight 4.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLever
  • Lockset Performance StrengthMedium Duty
  • Lockset FunctionEntrance
  • StyleAngled
  • FinishDull Chrome
  • Strike TypeASA Strike
  • Strike Dim.4-7/8 x 1-7/8"
  • Fire Rated3 hr.
  • Grade2
  • Series1TPH
  • Location TypeCommercial
  • Backset2-3/4"
  • Required Door Thickness1-3/8 to 1-3/4"
  • Keyway TypeSC1
  • KeyingKeyed Different
  • Number of Keys2
  • StandardsANSI A156.2 Specification, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a passage/store room lock that can be left either locked or unlocked as needed.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about RexofSedexo is loaded.
Additional information about RexofSedexo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this will have the option of leaving it locked or unlocked. This would be similar to what you have on your house entry door.
Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Read all my Q&A
 
Please wait while more information about dano is loaded.
Additional information about dano could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Our 4ECJ4 does have that configuration that you ask for. We also have a lighter duty version which is our 1THJ1. They are both available for the time time being.

Thanks for using Ask & Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T20:00:04.743-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TPH9, prod, sort_default
1 of 1
  • 2015-08-27T20:00:04.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TPH9, prod, sort_default
1 of 1