Skip Content

Passage Knob Lockset, Stainless Steel Finish, Heavy Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Passage Knob Lockset, Stainless Steel Finish, Heavy Duty

Price $48.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TPH4
  • Mfr. Model # 1TPH4
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 1.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Knob Lockset
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Passage
  • Style Cylindrical Ball
  • Knob Material Stainless Steel
  • Finish Stainless Steel
  • Fire Rated 3 hr.
  • Strike Type ASA Strike
  • Strike Dim. 4-7/8" x 1-7/8"
  • Grade 2
  • Series 5200
  • Location Type Commercial
  • Backset 2-3/4"
  • Keying Unkeyed
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI Grade 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.