Skip Content

Entrance Knob Lockset, Stainless Steel Finish, Heavy Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Entrance Knob Lockset, Stainless Steel Finish, Heavy Duty

Price $79.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TPH1
  • Mfr. Model # 1TPH1
  • UNSPSC # 46171503
  • Catalog Page # 2428
  • Shipping Weight 2.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Knob Lockset
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Entrance
  • Style Cylindrical Ball
  • Knob Material Stainless Steel
  • Finish Stainless Steel
  • Fire Rated 3 hr.
  • Strike Type ASA Strike
  • Strike Dim. 4-7/8" x 1-7/8"
  • Grade 2
  • Series 5200
  • Location Type Commercial
  • Backset 2-3/4"
  • Number of Keys 2
  • Keying Keyed Different
  • Keyway Type SC1
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Standards ANSI Grade 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to be able to have 2 different keys to open the lock
1 year ago
by
Read all my Q&A
 
Please wait while more information about best is loaded.
Additional information about best could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: No it does not have a core that can be master keyed.
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:19.250-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TPH1, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:19.251-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1TPH1, prod, sort_default
1 of 1