Skip Content

Padlock,Combination,Silver,Different close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Padlock, Combination, Silver, Different

Price $21.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XRV2
  • Mfr. Model # 1XRV2
  • UNSPSC # 46171501
  • Catalog Page # 2626
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Padlock
  • ResettableResettable
  • Control Key Registration RequiredNo
  • Dial LocationBottom
  • Number of Dials3
  • Key TypeKeyed Different
  • Key ControlNo Key Control
  • ColorSilver
  • Body MaterialLaminated Steel
  • Body Width1-9/16"
  • Body Length1-1/4"
  • Body Thickness7/8"
  • Shackle MaterialHardened Steel
  • Shackle Dia.1/4"
  • Shackle Height1"
  • Shackle Width3/4"
  • IncludesChange Key
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

A resettable combination padlock allows you to set your own combination. 4-pin cylinders allows you to choose from thousands of combinations. General-purpose lock is ideal for tool cribs, gates, sheds, and storage equipment.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I recently purchased a 1XRV2 resettable combination lock. I need to set the combination however, the lock did not come with instructions for doing this. Where can I get this information?
3 months ago
by
Read all my Q&A
 
Please wait while more information about grsprks is loaded.
Additional information about grsprks could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:12:05.094-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XRV2, prod, sort_default
1 of 1
  • 2015-05-24T20:12:05.096-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XRV2, prod, sort_default
1 of 1