Skip Content

Tactical Boots,Plain,Mens,13EW,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Boots, Plain, Mens, 13EW, Black, PR

Price $140.60 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 31MC94
  • Mfr. Model # E06608
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # H8913
  • Shipping Weight 3.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Boots
  • Toe TypePlain
  • GenderMen's
  • Size13
  • Footwear WidthEW
  • InsulatedNo
  • WaterproofNo
  • ColorBlack
  • Height8"
  • Footwear Closure TypeFront Lace and Side Zipper
  • Liner MaterialNylon
  • Shank MaterialTPU
  • Midsole MaterialTPU
  • Outsole MaterialRubber
  • Footwear Sole PatternLug
  • Manufacturers Suggested Sole Slip RatingBest
  • Chemical Resisting SoleNo
  • Completely Non MetallicYes
  • Non-Marking SoleYes
  • Static DissipativeNo
  • Electrical Hazard RatedNo
  • ConductiveNo
  • Puncture Resistant InsoleNo
  • Metal Chip Resisting SoleNo
  • Oil Resisting SoleNo
  • Chain Saw Cut ResistantNo
  • Wide Toe CapNo
  • Removable InsoleYes
  • Non Metallic UpperYes
  • Max. Heat RatingNot Specified
  • Heel HeightLess Than 1/2"
  • Footwear Shank TypeFiberglass
  • Upper Boot MaterialLeather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile OilyNot Tested
  • Satra Slip Test Results- Dairy Tile DryNot Tested
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile OilyNot Tested
  • Mark II Slip Test Results- Dairy Tile DryNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
  • ASTM Footwear ClassF2413-11 I/75 C/75

Compliance and Restrictions

  • This item is restricted for international sale.

Details

These extra-comfortable, lightweight boots have a padded collar, a ventilating mesh tongue, a dual-density removable cushioned insert, and a phylon-EVA midsole. The leather and nylon upper is TPU enhanced for added durability. An external shank adds stability to the slip-resistant rubber outsole. Athletic cement construction. The comfort lacing system is enhanced with a YKK® nylon zipper.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.