Skip Content

Cabinet,30x28-3/8x19-1/4 In,Light Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cabinet, 30x28-3/8x19-1/4 In, Light Gray

Price $616.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E990
  • Mfr. Model # BSX432LQ
  • UNSPSC # 56101702
  • Catalog Page # 1902
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet has reinforced case construction for maximum rigidity. SCS Indoor Advantage Certified. Meets ANSI/BIFMA and ISTA Standards.

View More

Technical Specs

  • Item File Cabinet
  • File Cabinet Type Lateral
  • Series 400
  • File Size Legal/Letter
  • Number of Drawers 2
  • Overall Width 30"
  • Overall Height 28-3/8"
  • Overall Depth 19-1/4"
  • Finish Light Gray
  • Color Light Gray
  • Material Steel
  • Handle Type Recessed
  • Label Holder Included No
  • Lock Included Yes
  • Assembled/Unassembled Assembled
  • Includes (2) Leveling Glides, (2) Adjustable Handrails per Drawer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.