Skip Content

Executive / Highback Chair,450 lb.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Executive / Highback Chair, 450 lb., Black

Price $803.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14M174
  • Mfr. Model # BSXVL705VM10
  • UNSPSC # 56101504
  • Catalog Page # 2085
  • Shipping Weight 59.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Executive Chair
  • Series VL705
  • Overall Height 42-7/8"
  • Overall Width 30-1/4"
  • Overall Depth 25-5/8"
  • Seat Height Min. 19-1/4"
  • Seat Height Max. 22"
  • Seat Width 21-5/8"
  • Seat Depth 18-3/4"
  • Back Height 27-1/2"
  • Back Width 22-7/8"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Fabric
  • Back Material Mesh
  • Assembled/Unassembled Unassembled
  • Arm Style Adjustable
  • Weight Capacity 450 lb.
  • Features Highback
  • Includes Pneumatic Seat-Height Adjustment, 360 Degrees Swivel, Knee Tilt, Tilt Tension and Tilt Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.