Skip Content

Managerial / Midback Chair,250 lb.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Managerial / Midback Chair, 250 lb., Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 13E922
  • Mfr. Model # BSXVL602SB11
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features swivel/tilt mechanism and adjustable tilt tension.

View More

Technical Specs

  • Item Managers Chair
  • Series VL602
  • Overall Height 41-1/2"
  • Overall Width 27"
  • Overall Depth 27-1/2"
  • Seat Height Min. 17-1/2"
  • Seat Height Max. 21"
  • Seat Width 20-1/2"
  • Seat Depth 19-1/4"
  • Back Height 24"
  • Back Width 20-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Leather Upholstery
  • Back Material Leather
  • Frame Material Injection Molded Plastic
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2-1/4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Number of Casters 5
  • Caster Type Hard Floor
  • Includes Pneumatic Seat-Height Adjustment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.