Skip Content

Bathroom Faucet, Hands Free Handle Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bathroom Faucet, Hands Free Handle Type

Price $1,276.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 49P077
  • Mfr. Model # EFX277.500.0000
  • UNSPSC # 40141702
  • Catalog Page # N/A
  • Shipping Weight 3.67 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular handwashing faucet features vandal-resistant spray insert, integral water supply shut-off, and diagnostic indicators for battery life, solenoid condition, and power-up mode. Suitable for pre-tempered or hot/cold water operation. Features double infrared sensors. 3/8" MPS connection. Die-cast construction, chrome finish.

View More

Technical Specs

  • Item Bathroom Faucet
  • Handle Type Hands Free
  • Flow Rate 0.5 gpm
  • Number of Holes 1
  • ADA Compliant Yes
  • Voltage 6.75
  • Amps 0.05
  • Spout Length 6-1/2"
  • Sensor Range 4" to 5"
  • Replacement Cartridge Yes
  • Sensor Lead 1" to 6"
  • Includes Integral Spout Mixer
  • Manufacturers Warranty Length 3 yr.
  • Standards IAPMO
  • Compliance UPC / IPC
  • Green Certification or Other Recognition WaterSense Approved
  • Residential / Commercial Commercial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.