Skip Content

Caster Wheel,1230 lb.,6 D x 2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Caster Wheel, 1230 lb., 6 D x 2 In.

Price $72.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2W535
  • Mfr. Model # PD0620112BG
  • UNSPSC # 31162702
  • Catalog Page # 1673
  • Shipping Weight 3.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCaster Wheel
  • Load Rating1230 lb.
  • Wheel Dia.6"
  • Wheel Width2"
  • Wheel MaterialPolyurethane
  • Wheel ColorBlue
  • Core MaterialAluminum
  • Hub Length2-3/16"
  • Fits Axle1/2"
  • Spanner BushingIncluded
  • Core ColorSilver
  • Wheel BearingsRoller
  • Temp. Range-40 Degrees to 180 Degrees F
  • Durometer60 Shore D
  • Resistant ToWater, Oil, Chemicals, Most Acids
  • Bore Dia.1/2", 3/4"
  • IncludesSpanner Bushing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have your wheels #2W535 and I need to find greaseable axles and spanner bushings that will work with these. Can you please steer me in the right direction?
1 year ago
by
Read all my Q&A
 
Please wait while more information about TVBHB is loaded.
Additional information about TVBHB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please give us a call @ 1-800-472-4643 so that we can further discuss your application.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-31T19:47:41.192-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W535, prod, sort_default
1 of 1
  • 2015-07-31T19:47:41.194-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W535, prod, sort_default
1 of 1