Skip Content

Incandescent Lamp,T6 1/2,Tubular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Incandescent Lamp, T6 1/2, Tubular

Price $64.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YM04
  • Mfr. Model # XP41
  • UNSPSC # 39101612
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Lamp Shape T
  • Lamp Type Tube
  • Lamp Shape T6 1/2
  • Base Type Intermediate Screw (E17)
  • Watts 25
  • Lumens 170
  • Max. Overall Length 5-3/8"
  • Light Bulb Dia. 1-13/16"
  • Bulb Finish Frosted
  • Average Bulb Life 1000 hr.
  • Voltage 130
  • Lamp Designation 25T6 1/2F
  • Shatter-Resistant No
  • Bulb Technology Incandescent
  • Three-Way No
  • Bulb Power Source Requires Separate Driver
  • For Enclosed Fixtures Yes
  • High Output Yes
  • Indoor/Outdoor Indoor Only
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Start Type Instant
  • Bulb Primary Application Hazardous
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.