Skip Content

Transport Drum,Closed Head,55 gal.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Transport Drum, Closed Head, 55 gal., Black

Price $145.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19H067
  • Mfr. Model # TH55-3R
  • UNSPSC # 24112108
  • Catalog Page # 1559
  • Shipping Weight 45.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTransport Drum
  • Head TypeClosed Head
  • Volume Capacity55 gal.
  • MaterialSteel
  • UN Rating Liquid1A1/X1.8/300
  • Packing GroupI, II and III of Hazardous Materials
  • Gauge18
  • ColorBlack
  • Inside Dia.23"
  • Overall Height34-7/8"
  • Outside Dia.23"
  • Material Thickness1.2 mil
  • Bung Hole Dia.2" NPT x 3/4" Fittings
  • Interior CoatingRust Inhibitor
  • Load Capacity824 lb.
  • For Use WithLiquids
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Carbon Steel Transport Drums
Lined drums have a modified phenolic coating that resists corrosion and chemical reactivity. Unlined drums have been treated with a mild rust inhibitor.
Closed-Head
Drums come with 2" and 3/4" steel plugs and flanges with Buna gaskets.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.