Skip Content

Dial Torque Wrench,Drive Size 1/2 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Dial Torque Wrench, Drive Size 1/2 in.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 21YL90
  • Mfr. Model # TR30150
  • UNSPSC # 27111715
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dial Torque Wrench
  • Drive Size 1/2"
  • Head Type Ratcheting
  • Primary Scale Range 40 to 200 Nm
  • Primary Scale Increments 1 Nm
  • Calibration Certificate Yes
  • Secondary Scale Range 30 to 150 ft.-lb.
  • Secondary Scale Increments 2 ft.-lb.
  • Overall Length 17-1/2"
  • Rotation CW/CCW
  • Accuracy +/-3% of Torque Reading CW/CCW @ 20 to 100% of Full Scale
  • Memory Needle No
  • Electric Light/Tone No
  • Reset Type Lock on Handle
  • Min. Number of Cycles 5000
  • Handle Material Steel
  • Handle Type Rubber Grip
  • Extension Handles No
  • Standards ISO 9000:2000
  • Includes Blow Molded Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.