Skip Content

 
Monocular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Monocular

Technical Specs

  • Item Monocular 
  • Prism Type Roof 
Type
Please Select
Magnification
Please Select
Field of View
Please Select
Weather Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Type
Magnification
Field of View
Weather Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
AA11442
Boating
7X
366 ft. @ 1000 yd.
Yes

$156.50 / each

Enter location to check availability
Catalog Page #  NA

Price $156.50 / each

Technical Specs

  • Item Monocular
  • Type Boating
  • Magnification 7X
  • Field of View 366 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant Yes
AA12134
General
10-25X
200 ft. @ 1000 yd.
No

$167.75 / each

Enter location to check availability
Catalog Page #  NA

Price $167.75 / each

Technical Specs

  • Item Monocular
  • Type General
  • Magnification 10-25X
  • Field of View 200 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant No
AA12130
General
10X
303 ft. @ 1000 yd.
Yes

$41.30 / each

Enter location to check availability
Catalog Page #  NA

Price $41.30 / each

Technical Specs

  • Item Monocular
  • Type General
  • Magnification 10X
  • Field of View 303 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant Yes
AA12132
General
10X
315 ft. @ 1000 yd.
Yes

$82.60 / each

Enter location to check availability
Catalog Page #  NA

Price $82.60 / each

Technical Specs

  • Item Monocular
  • Type General
  • Magnification 10X
  • Field of View 315 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant Yes
AA11956
Military
7X
389 ft. @ 1000 yd.
Yes

$117.40 / each

Enter location to check availability
Catalog Page #  NA

Price $117.40 / each

Technical Specs

  • Item Monocular
  • Type Military
  • Magnification 7X
  • Field of View 389 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant Yes
AA11958
Military
8X
357 ft. @ 1000 yd.
Yes

$145.30 / each

Enter location to check availability
Catalog Page #  NA

Price $145.30 / each

Technical Specs

  • Item Monocular
  • Type Military
  • Magnification 8X
  • Field of View 357 ft. @ 1000 yd.
  • Prism Type Roof
  • Weather Resistant Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More